Electric Chain Hoist, 20,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100L-L-10

  • Zoro # G9923471


product price:  $23,077.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100L-L-10
Zoro #
G9923471
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Housing Width
13 1/4 in
Min. Radius Curve
98 3/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
3 3/16 in
Maximum Lifting Length
10 ft
Body Length
28 7/8 in
For Max. Beam Flange Width
8 21/32 in
Controller Cord Length
6 ft
For Minimum Beam Height
6 29/32 in
Minimum Radius Curve
98 13/32 in
Mfr. Warranty Length
1 yr
Body Width
13 1/4 in
Body Depth
10 1/2 in
Minimum Retracted Length
46 1/2 in
Trolley Wheel Diameter
6 9/10 in
For Min. Beam Flange Width
5 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Control Cord
6 ft
Reeving
4
Clutch
Friction Clutch
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Thermal Protection
Included
Brake
Electromagnetic
Finish
Electrostatic Enamel
Control
110v
Lubrication
Oil Bath
Amps @ Low Volts
21.5 A
Trolley Speed
40 fpm
Classification
H4
Number of Speeds
1
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Headroom
46 1/2 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Pendant IP Rating
IP65
For Outdoor Use
Yes
Duty Classification
H4
Trolley Wheel Material
Steel
Starts and Stops per Hour
360
Controls
Push Button Pendant
Mount Type
Motorized Trolley
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
20,000 lb
Programmable
Non-Programmable
Number of Reeves
4
Trolley IP Rating
IP55
Current at Min. Voltage
5.1 A
Body Finish
Enamel
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Brake Type
DC Current
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
5.5 fpm
Current at Max. Voltage
1.7 A
Body Material
Aluminum
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Motor Horsepower
4 3/4 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.