Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP100SD-20 / 230v

  • Zoro # G9923487


product price:  $28,313.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP100SD-20 / 230v
Zoro #
G9923487
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Min. Radius Curve
118 1/8 in
Housing Length
28 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
For Max. Beam Flange Width
8 21/32 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
3 3/16 in
For Min. Beam Flange Width
5 1/2 in
Body Length
28 7/8 in
Minimum Radius Curve
118 3/32 in
For Minimum Beam Height
7 5/16 in
Minimum Retracted Length
46 1/2 in
Body Width
13 1/4 in
Maximum Lifting Length
20 ft
Body Depth
10 1/2 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
7 3/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Trolley Configuration
Push Trolley
Classification
H4
Lubrication
Oil Bath
Brake
Electromagnetic
Item
Electric Chain Hoist
Thermal Protection
Included
Clutch
Friction Clutch
Number of Speeds
2
Finish
Electrostatic Enamel
Control Cord
16 ft
Reeving
4
Amps @ Low Volts
17.3x2
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Overload Protection Included
Yes
Maximum Lift Speed
11 fpm
Starts and Stops per Hour
120, 240
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Number of Load Chains
1
Body Material
Aluminum
Current at Max. Voltage
16.6 A
Number of Reeves
4
Mount Type
Push Trolley
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Chain Grade
Grade 80
Body Finish
Enamel
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Maximum Lifting Capacity
20,000 lb
Includes Brake
Brake Included
Programmable
Programmable by VFD
Current at Min. Voltage
34.6 A
Pendant IP Rating
IP65
Headroom
46 1/2 in
Minimum Lift Speed
3.5 fpm
Motor Horsepower
4 3/4 hp
Chain Finish
Nickel Plated
Brake Type
DC Current
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.