Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP100S-20

  • Zoro # G9923541


product price:  $25,245.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100S-20
Zoro #
G9923541
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Min. Radius Curve
118 1/8 in
Housing Width
13 1/4 in
Housing Length
28 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Radius Curve
118 3/32 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
5 1/2 in
Body Length
28 7/8 in
Minimum Retracted Length
46 1/2 in
Body Width
13 1/4 in
Maximum Lifting Length
20 ft
For Minimum Beam Height
7 5/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
3 3/16 in
For Max. Beam Flange Width
8 21/32 in
Trolley Wheel Diameter
7 3/10 in
Body Depth
10 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Trolley Configuration
Push Trolley
Control Cord
16 ft
Clutch
Friction Clutch
Brake
Electromagnetic
Control
110v
Reeving
4
Classification
H4
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Amps @ Low Volts
16.4x2
Number of Speeds
1
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Current at Min. Voltage
32.8 A
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Motor Horsepower
4 3/4 hp
For Outdoor Use
Yes
Programmable
Non-Programmable
Mount Type
Push Trolley
Body Finish
Enamel
Overload Protection Included
Yes
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Duty Classification
H4
Maximum Lifting Capacity
20,000 lb
Chain Finish
Nickel Plated
Body Material
Aluminum
Clutch Type
Friction Clutch
Current at Max. Voltage
15.8 A
Trolley Wheel Material
Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Hoist IP Rating
IP55
Number of Load Chains
1
Starts and Stops per Hour
360
Fixed Lift Speed
11 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Includes Brake
Brake Included
Number of Reeves
4
Headroom
46 1/2 in
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 32.8 A, Current at Maximum Voltage 15.8 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.