Electric Chain Hoist, 20,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP100S-15

  • Zoro # G9923557


product price:  $24,640.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP100S-15
Zoro #
G9923557
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
28 7/8 in
Min. Radius Curve
118 1/8 in
Housing Width
13 1/4 in
Trolley Wheel Diameter
7 3/10 in
Minimum Radius Curve
118 3/32 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
5 1/2 in
Minimum Retracted Length
46 1/2 in
Body Length
28 7/8 in
For Minimum Beam Height
7 5/16 in
Lifting Hook Opening Width
3 3/16 in
Body Depth
10 1/2 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Width
13 1/4 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Amps @ Low Volts
16.4x2
Control
110v
Control Cord
11 ft
Classification
H4
Brake
Electromagnetic
Reeving
4
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Number of Speeds
1
Lubrication
Oil Bath
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Fixed Lift Speed
11 fpm
Hoist IP Rating
IP55
Maximum Lifting Capacity
20,000 lb
Pendant IP Rating
IP65
Body Material
Aluminum
Mount Type
Push Trolley
Current at Max. Voltage
15.8 A
Overload Protection Included
Yes
Headroom
46 1/2 in
Number of Load Chains
1
For Outdoor Use
Yes
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Programmable
Non-Programmable
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Starts and Stops per Hour
360
Duty Classification
H4
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant
Motor Horsepower
4 3/4 hp
Controls
Push Button Pendant
Chain Material
Alloy Steel
Current at Min. Voltage
32.8 A
Includes Brake
Brake Included
Number of Reeves
4
Trolley Wheel Material
Steel
Brake Type
DC Current
Chain Grade
Grade 80
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 32.8 A, Current at Maximum Voltage 15.8 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.