Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP100LD-20 / 230v

  • Zoro # G9923575


product price:  $19,924.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100LD-20 / 230v
Zoro #
G9923575
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Min. Radius Curve
118 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
20 ft
Body Width
13 1/4 in
Trolley Wheel Diameter
7 3/10 in
Body Length
28 7/8 in
For Minimum Beam Height
7 5/16 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
8 21/32 in
Minimum Retracted Length
46 1/2 in
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
5 1/2 in
Minimum Radius Curve
118 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Number of Speeds
2
Reeving
4
Item
Electric Chain Hoist
Control Cord
16 ft
Amps @ Low Volts
17.3 A
Classification
H4
Lubrication
Oil Bath
Thermal Protection
Included
Brake
Electromagnetic
Control
110v
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Chain Grade
Grade 80
Duty Classification
H4
Brake Type
DC Current
Current at Max. Voltage
8.3 A
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Mount Type
Push Trolley
Maximum Lifting Capacity
20,000 lb
Hoist IP Rating
IP55
Includes Brake
Brake Included
Trolley Wheel Material
Steel
Programmable
Programmable by VFD
For Outdoor Use
Yes
Current at Min. Voltage
17.3 A
Lifting Hook Material
Carbon Steel
Number of Reeves
4
Overload Protection Included
Yes
Headroom
46 1/2 in
Maximum Lift Speed
5.5 fpm
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Minimum Lift Speed
2 fpm
Body Material
Aluminum
Clutch Type
Friction Clutch
Motor Horsepower
4 3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.