Electric Chain Hoist, 20,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP100L-15

  • Zoro # G9923645


product price:  $16,883.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100L-15
Zoro #
G9923645
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
118 1/8 in
Lifting Hook Opening Width
3 3/16 in
For Max. Beam Flange Width
8 21/32 in
Body Depth
10 1/2 in
For Minimum Beam Height
7 5/16 in
For Min. Beam Flange Width
5 1/2 in
Minimum Retracted Length
46 1/2 in
Body Length
28 7/8 in
Maximum Lifting Length
15 ft
Body Width
13 1/4 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
118 3/32 in
Controller Cord Length
11 ft
Trolley Wheel Diameter
7 3/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
16.4 A
Item
Electric Chain Hoist
Lubrication
Oil Bath
Reeving
4
Brake
Electromagnetic
Number of Speeds
1
Trolley Configuration
Push Trolley
Finish
Electrostatic Enamel
Control
110v
Classification
H4
Thermal Protection
Included
Control Cord
11 ft
Clutch
Friction Clutch
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Duty Classification
H4
Includes Brake
Brake Included
Fixed Lift Speed
5.5 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Overload Protection Included
Yes
Maximum Lifting Capacity
20,000 lb
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Motor Horsepower
4 3/4 hp
Chain Material
Alloy Steel
For Outdoor Use
Yes
Hoist IP Rating
IP55
Headroom
46 1/2 in
Clutch Type
Friction Clutch
Body Material
Aluminum
Controls
Push Button Pendant
Current at Max. Voltage
7.9 A
Number of Load Chains
1
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Body Finish
Enamel
Number of Reeves
4
Brake Type
DC Current
Mount Type
Push Trolley
Pendant IP Rating
IP65
Programmable
Non-Programmable
Current at Min. Voltage
16.4 A
Chain Finish
Nickel Plated
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.