Electric Chain Hoist, 20,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER100L-20

  • Zoro # G9923663


product price:  $17,446.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100L-20
Zoro #
G9923663
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 3/16 in
Housing Length
28 15/16 in
Maximum Lifting Length
20 ft
Body Width
13 3/16 in
Lifting Hook Opening Width
3 3/16 in
Controller Cord Length
16 ft
Body Length
28 15/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
53 29/32 in
Body Depth
10 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Control Cord
16 ft
Reeving
4
Number of Speeds
1
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted
Hz
60
Lubrication
Oil Bath
Brake
Electromagnetic
Clutch
Friction
Thermal Protection
Included
Amps @ Low Volts
16.4 A
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Programmable
Non-Programmable
Includes Brake
Brake Included
Controls
Push Button Pendant
Current at Max. Voltage
7.9 A
Chain Finish
Nickel Plated
Number of Reeves
4
Headroom
53 29/32 in
Chain Material
Alloy Steel
Brake Type
DC Current
Pendant IP Rating
IP65
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
20,000 lb
Chain Grade
Grade 80
Clutch Type
Friction
Current at Min. Voltage
16.4 A
Includes Clutch
Clutch Included
Body Finish
Enamel
Duty Classification
H4
Motor Horsepower
4 3/4 hp
Overload Protection Included
Yes
Starts and Stops per Hour
360
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Fixed Lift Speed
5.5 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Wear Resistant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Material
Aluminum
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.