Electric Chain Hoist, 10,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP050LD-20 / 230v

  • Zoro # G9923697


product price:  $12,848.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP050LD-20 / 230v
Zoro #
G9923697
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
90 5/8 in
Housing Length
31 1/2 in
Housing Width
17 1/2 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
For Minimum Beam Height
6 11/16 in
Lifting Hook Opening Width
1 29/32 in
Trolley Wheel Diameter
6 7/10 in
For Min. Beam Flange Width
3 15/16 in
Body Depth
10 1/2 in
For Max. Beam Flange Width
7 1/32 in
Minimum Radius Curve
90 19/32 in
Minimum Retracted Length
33 3/32 in
Mfr. Warranty Length
1 yr
Body Length
31 1/2 in
Body Width
17 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Brake
Electromagnetic
Control Cord
16 ft
Clutch
Friction Clutch
Number of Speeds
2
Finish
Electrostatic Enamel
Fits Beam Flange W
4 in to 7 in
Control
110v
Trolley Configuration
Push Trolley
Amps @ Low Volts
17.3 A
Thermal Protection
Included
Lubrication
Oil Bath
Reeving
2
Classification
H4
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
Body Material
Aluminum
Current at Max. Voltage
8.3 A
Overload Protection Included
Yes
Number of Reeves
2
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Headroom
33 3/32 in
Minimum Lift Speed
2 fpm
Brake Type
DC Current
Mount Type
Push Trolley
Current at Min. Voltage
17.3 A
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Maximum Lift Speed
11 fpm
Motor Horsepower
4 3/4 hp
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Maximum Lifting Capacity
10,000 lb
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.