Electric Chain Hoist, 10,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP050LD-15 / 460v

  • Zoro # G9923733


product price:  $11,742.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP050LD-15 / 460v
Zoro #
G9923733
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
17 1/2 in
Housing Length
31 1/2 in
Min. Radius Curve
90 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Minimum Retracted Length
33 3/32 in
Controller Cord Length
11 ft
Trolley Wheel Diameter
6 7/10 in
Body Length
31 1/2 in
For Max. Beam Flange Width
7 1/32 in
For Min. Beam Flange Width
3 15/16 in
Maximum Lifting Length
15 ft
For Minimum Beam Height
6 11/16 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
90 19/32 in
Body Width
17 1/2 in
Body Depth
10 1/2 in
Lifting Hook Opening Width
1 29/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Clutch
Friction Clutch
Control Cord
11 ft
Item
Electric Chain Hoist
Amps @ Low Volts
8.3 A
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Reeving
2
Lubrication
Oil Bath
Thermal Protection
Included
Number of Speeds
2
Fits Beam Flange W
4 in to 7 in
Control
110v
Brake
Electromagnetic
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Number of Load Chains
1
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Current at Min. Voltage
17.3 A
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
4 3/4 hp
Headroom
33 3/32 in
Overload Protection Included
Yes
Minimum Lift Speed
2 fpm
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Number of Reeves
2
Includes Brake
Brake Included
Current at Max. Voltage
8.3 A
Duty Classification
H4
Programmable
Programmable by VFD
For Outdoor Use
Yes
Maximum Lifting Capacity
10,000 lb
Chain Grade
Grade 80
Controls
Push Button Pendant
Hoist IP Rating
IP55
Body Finish
Enamel
Maximum Lift Speed
11 fpm
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Brake Type
DC Current
Includes Clutch
Clutch Included
Mount Type
Push Trolley
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.