Electric Chain Hoist, 3,000 lb, 15 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP015S-15
  • Zoro # G9924214
product price: 
$
6,289.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP015S-15
Zoro #
G9924214
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Amps @ Low Volts
8.6 A
Reeving
1
Fits Beam Flange W
3-1/4 in to 6 in
Control
110V
Thermal Protection
Included
Item
Electric Chain Hoist
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Number of Speeds
1
Classification
H4
Lubrication
Oil Bath
Brake
Electromagnetic
Finish
Electrostatic Enamel
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Starts and Stops per Hour
360
Motor Horsepower
2 3/8 hp
Material
Die Cast Aluminum
Current at Max. Voltage
4.2 A
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Maximum Lifting Capacity
3,000 lb
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Chain Grade
Grade 80
Headroom
22 5/16 in
Programmable
Non-Programmable
Pendant IP Rating
IP65
Body Finish
Enamel
Chain Finish
Nickel Plated
Current at Min. Voltage
8.6 A
Number of Reeves
1
For Outdoor Use
Yes
Chain Material
Alloy Steel
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Number of Load Chains
1
Duty Classification
H4
Fixed Lift Speed
18 fpm
Controls
Push Button Pendant
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow

Dimensions

Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Min. Radius Curve
59 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
25 3/8 in
For Min. Beam Flange Width
3 1/4 in
Body Length
25 3/8 in
Lifting Hook Opening Width
1 13/32 in
Body Depth
9 1/2 in
Body Width
16 13/16 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
Minimum Radius Curve
59 3/32 in
For Max. Beam Flange Width
6 1/32 in
For Minimum Beam Height
5 in
Trolley Wheel Diameter
5 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
22 13/32 in
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 18 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 5/16 in, For Minimum Beam Height 5 in

Ratings & reviews