Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020SD-20 / 230v

  • Zoro # G9923873


product price:  $8,307.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020SD-20 / 230v
Zoro #
G9923873
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
27 5/8 in
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
20 ft
Minimum Retracted Length
25 19/32 in
Body Width
16 13/16 in
Body Length
27 5/8 in
Lifting Hook Opening Width
1 19/32 in
For Max. Beam Flange Width
6 1/32 in
Controller Cord Length
16 ft
For Minimum Beam Height
5 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
3 7/32 in
Trolley Wheel Diameter
5 in
Body Depth
9 1/2 in
Minimum Radius Curve
59 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Brake
Electromagnetic
Control Cord
16 ft
Number of Speeds
2
Classification
H4
Finish
Electrostatic Enamel
Reeving
1
Clutch
Friction Clutch
Thermal Protection
Included
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Control
110v
Amps @ Low Volts
17.3 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Duty Classification
H4
Pendant IP Rating
IP65
Programmable
Programmable by VFD
Mount Type
Push Trolley
Maximum Lift Speed
28 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Headroom
25 19/32 in
Body Material
Aluminum
Maximum Lifting Capacity
4,000 lb
For Outdoor Use
Yes
Starts and Stops per Hour
120, 240
Motor Horsepower
4 3/4 hp
Minimum Lift Speed
4.5 fpm
Body Finish
Enamel
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
17.3 A
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Controls
Push Button Pendant
Hoist IP Rating
IP55
Overload Protection Included
Yes
Current at Max. Voltage
8.3 A
Chain Grade
Grade 80
Brake Type
DC Current
Includes Brake
Brake Included
Trolley Wheel Material
Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.