Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel

  • Mfr # HDQR3684RH

  • Zoro # G9925657


product price:  $2,260.55
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDQR3684RH
Zoro #
G9925657
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Overall Depth
2 1/4 in
Window Width
22 in
Window Height
34 in
Overall Width
37 1/2 in
Overall Height
84 3/4 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
90 min
Frame Type
12 Gauge Steel, Fully Welded
Green Certification or Other Recognition
S.M.A.R.T. Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(3) Ball Bearing Hinges, Ceramic Glass, Door Closer, Exit Device, Lever Handle Trim with Mortise Cylinder, Threshold
Agency Compliance
1.5 Hour Fire Rated, UL Listed
For Use With
Pre-Existing Door Openings
Thermal Insulation U-Factor
None
Mounting Style
Quick Mount
Frame Material
Steel
Door Hand Orientation
Left Hand Reverse
Frame Metal Material Gauge
12 ga
Door Metal Material Gauge
18 ga
Window Style
Rectangle
Door Material
Steel
Standards
UL
Glass Insert Included
Clear Glass

Description

Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 34 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products