Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel

  • Mfr # HDQR3680RH

  • Zoro # G9925693


product price:  $2,211.29
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDQR3680RH
Zoro #
G9925693
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Height
25 in
Window Width
4 in
Overall Depth
2 1/4 in
Overall Width
37 1/2 in
Door Thickness
1 3/4 in
Overall Height
80 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
90 min
Frame Type
12 Gauge Steel, Fully Welded
Thermal Insulation U-Factor
None
Includes
(3) Ball Bearing Hinges, Ceramic Glass, Door Closer, Exit Device, Lever Handle Trim with Mortise Cylinder, Threshold
Agency Compliance
1.5 Hour Fire Rated, UL Listed
Green Certification or Other Recognition
S.M.A.R.T. Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Pre-Existing Door Openings
Door Material
Steel
Frame Material
Steel
Window Style
Rectangle
Glass Insert Included
Clear Glass
Standards
UL
Frame Metal Material Gauge
12 ga
Mounting Style
Quick Mount
Door Hand Orientation
Left Hand Reverse
Door Metal Material Gauge
18 ga

Description

Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 4 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.