70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204R2630A6E24B3C1P6

  • Zoro # G9929017


product price:  $458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1204R2630A6E24B3C1P6
Zoro #
G9929017
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
30 in
Base Depth
52 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Depth
7 in
Step Width
24 in
Overall Depth
40 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft
Base Length
40 in
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Color
Gray
Includes
1 in Crutch Tips
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Perforated
Climbing Angle
50 Degrees
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Assembled
Handrails Included
Yes
Weight
65 lb
Series
Series 1200
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Perforated
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Assembled

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 52 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.