162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity
Mfr # 2612R2632A1E24B4W5C1P3
Zoro # G9929211
product price:Â $1,859.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
24 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2612R2632A1E24B4W5C1P3
Zoro #
G9929211
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
120 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
128 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Overall Depth
116 in
Reach Height - Maximum
16.6 ft
Base Width
32 in
Base Length
116 in
Caster Diameter
4 in
Description
Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.5 ft, Number of Steps 12, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 128 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.