140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 1711R2632A6E12B4W4C1P6

  • Zoro # G9929936


product price:  $935.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
12 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1711R2632A6E12B4W4C1P6
Zoro #
G9929936
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
106 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Overall Depth
106 in
Caster Diameter
4 in
Base Length
106 in
Reach Height - Maximum
15.7 ft
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Climbing Angle
50 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Includes
1 in Crutch Tips
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Weight
213 lb
Series
Series 1700
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 106 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.