Combo Wardrobe Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 0 Drawers

  • Mfr # HW6CC0478-4CL

  • Zoro # G9934504


product price:  $1,222.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW6CC0478-4CL
Zoro #
G9934504
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
16 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
60 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Doors
2
Method of Construction
Welded
Includes
(1) Center Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
Shelf Capacity
1,000 lbs
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Dark Gray
Series
Classic
Body Panel Type
Solid
Shelf Adjustment Increments
3 in
Base Type
Frame
Includes Hanging Rod
Yes
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Cabinet Locking Mechanism
Padlock Hasp
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products