Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # RSHL-3-3068-LHR-CU

  • Zoro # G9934863


product price:  $1,787.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-3-3068-LHR-CU
Zoro #
G9934863
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Window Height
26 in
Dimension B
35 1/8 in
Window Width
5 in
Dimension a
4 7/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Door Width
36 in
Middle Hinge to Door Top Height
35 1/8 in
Door Height
80 in
Bottom Hinge to Door Top Height
65 3/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
90 min
Includes
Closer, Hinges, Lock
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
For Use With
1PHV2, 1PHW1
Agency Compliance
90 Minute Fire Rating, UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Glass Insert Included
No Glass Insert Included
Door Hand Orientation
Left Hand Reverse
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1742X-CU, FOO1750X-CU
Standards
UL
Window Style
Rectangle
Compatible with Brand
CECO
Hinge Placement Type
2
Door Material
Steel
Compatible Manufacturer Part Number
FOO1742X-CU, FOO1750X-CU
Compatible with Mfr. Model No.
FOO1742X-CU, FOO1750X-CU
For Use with Mfr Model Number
FOO1742X-CU, FOO1750X-CU
Compatible Manufacturer Model Number
FOO1742X-CU, FOO1750X-CU
For Use With Mfr. Model Number
FOO1742X-CU, FOO1750X-CU
Compatible with Manufacturer Model No.
FOO1742X-CU, FOO1750X-CU
Compatible Pump Manufacturer Part Number
FOO1742X-CU, FOO1750X-CU
Compatible Mfr. Model Number
FOO1742X-CU, FOO1750X-CU

Description

Security Door, Door Type CU, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 1PHV2, 1PHW1, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In., Glass Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.