Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-3-3070-RHR-CE

  • Zoro # G9935606


product price:  $1,707.48
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-3-3070-RHR-CE
Zoro #
G9935606
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
5 in
Dimension B
39 5/8 in
Window Height
26 in
Dimension C
72 5/8 in
Dimension a
6 5/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Lock to Door Top Height
42 3/4 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
39 5/8 in
Door Width
36 in
Door Thickness
1 3/4 in

Details

Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
90 min
Agency Compliance
90 Minute Fire Rating, UL Listed
Security Door Color
Gray
Includes
Closer, Hinges, Lock
Thermal Insulation U-Factor
0.41 W/mK
For Use With
3KY74, 3KY82
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
1
Standards
UL
Door Hand Orientation
Right Hand Reverse
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included
Compatible with Brand
CECO
Window Style
Rectangle
Number of Doors
1
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1743X, FOO1751X
Compatible Manufacturer Part Number
FOO1743X, FOO1751X
Compatible with Mfr. Model No.
FOO1743X, FOO1751X
For Use with Mfr Model Number
FOO1743X, FOO1751X
Compatible Manufacturer Model Number
FOO1743X, FOO1751X
For Use With Mfr. Model Number
FOO1743X, FOO1751X
Compatible with Manufacturer Model No.
FOO1743X, FOO1751X
Compatible Pump Manufacturer Part Number
FOO1743X, FOO1751X
Compatible Mfr. Model Number
FOO1743X, FOO1751X

Description

Security Door, Door Type CE, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 3KY74, 3KY82, Includes Door, Closer, Lock, Hinges, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., Glass Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.