Flush Double Door, RHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1

  • Mfr # OI 18CRS 6068 F RHRA C1 LC1 BU-CE

  • Zoro # G9935712


product price:  $2,080.99
/pk 2, $1,040.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
RHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI 18CRS 6068 F RHRA C1 LC1 BU-CE
Zoro #
G9935712
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Middle Hinge to Door Top Height
37 5/8 in
Door Width
72 in
Lock to Door Top Height
38 1/4 in
Bottom Hinge to Door Top Height
68 5/8 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
RHR
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Features
1 Door is Prepped for a Cylindrical Lock While the other Door is Prepped to accept a Latchbolt and has a Flushbolt Installed
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
16 ga
Mounting Style
Flush
Door Hand Orientation
Right Hand Reverse
Hinge Placement Type
1
Standards
UL
Door Material
Steel
Number of Doors
2
Includes Louver
No Louver Included

Description

Flush Double Door, Steel Double Doors, Door Type 1, Lock Type LC1, Material 16 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 72 In., Features 1 Door is Prepped for a Cylindrical Lock White the other Door is Prepped to accpet a Latchbolt and has a Flushbolt Installed, Thickness 1-3/4 In., Agency Compliance UL Listed, Security Door Color Gray, Fire Rating 3 hr., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products