Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1

  • Mfr # OI 18CRS 6068 F LHRA C1 LC1 BU-CE

  • Zoro # G9935721


product price:  $2,085.99
/pk 2, $1,043.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OI 18CRS 6068 F LHRA C1 LC1 BU-CE
Zoro #
G9935721
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension C
68 5/8 in
Dimension B
37 5/8 in
Door Width
72 in
Top Hinge to Door Top Height
6 5/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in
Lock to Door Top Height
38 1/4 in
Door Height
80 in
Middle Hinge to Door Top Height
37 5/8 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
1
Lock Type
Cylindrical
Hand
LHR
Material
16 Gauge Steel
Fire Rating
180 min
For Use With
SD-CT
Agency Compliance
UL Listed
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Hinge Placement Type
1
Standards
UL
Door Material
Steel
Door Metal Material Gauge
16 ga
Compatible with Manufacturer Model Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Number of Doors
2
Door Hand Orientation
Left Hand Reverse
Mounting Style
Flush
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Compatible with Mfr. Model No.
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
For Use with Mfr Model Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Compatible Manufacturer Model Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
For Use With Mfr. Model Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Compatible with Manufacturer Model No.
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Compatible Pump Manufacturer Part Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE
Compatible Mfr. Model Number
DU 16 CRS 6068 BHRA C1RFB BU-CE, SU 16 CRS 6068 BHRA C1RFB BU-CE

Description

Flush Double Door, Steel Double Doors, Door Type 1, Lock Type LC1, Material 16 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 72 In., Thickness 1-3/4 In., Agency Compliance UL Listed, For Use With Frames 1VMN2, 1VMN4, Security Door Color Gray, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.