Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins

  • Mfr # DF236BL

  • Zoro # G9945896


product price:  $2,052.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
122
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DF236BL
Zoro #
G9945896
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(10) 14-3/4 in, (16) 11 in, (96) 7-1/2 in
Bin Height
(10) 7 in, (16) 7 in, (96) 3 in
Bin Width
(10) 16-1/2 in, (16) 8-1/4 in, (96) 4 in
Large Cabinet Bin H x W x D
(10) 7" x 16-1/2" x 14-3/4" and (16) 7" x 8-1/4" x 11"
Cabinet Shelf W x D
34-1/2 in x 21 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Leg Height
4 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Width of Cabinet
36 in
Panel Material Thickness
14 ga
Bin HxWxD
(10) 7 in x 16 1/2 in x 14 3/4 in, (16) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
122
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Locking Points
3 Points
Number of Cabinet Shelves
0
Cabinet Strength Rating
Heavy Duty
Cabinet Type
Bin cabinet
Door Type
Deep Box
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Total Capacity
2,000 lb
Bins per Cabinet
26
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Assembled/Unassembled
Assembled
Total Number of Door Bins
96
Material
Welded Steel
Total Number of Shelves
0
Bin Cabinet Style
Louvered Panel
Locking Cabinet
Yes
Bin Material
Plastic
Number of Door Shelves
0
Gauge
14
Bins per Door
96
Bin Cabinet Door Style
Standard
Lock Type
Padlock Hasp
Wall Mounted/Stand Alone
Stand Alone
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Drawers
0
Cabinet Handle Style
Swing
Bin Color
Yellow
Includes
3 Point Locking System With Padlock Hasp
Material - Cabinets
Steel
Total Number of Bins
122
Load Capacity
2,000 lb
Cabinet Color
Black
Cabinet Storage Components
Bins
Cabinet Material
Steel
Mobility
Stationary
Bin Louvered Panel Location
Door
Number of Cabinet Bins
26
Series
DF
Number of Door Bins
96
Frame Assembled
Assembled
Base Type
Legs
Door Locking Points
3
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (10) 7 in x 16 1/2 in x 14 3/4 in, (16) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 122, Number of Cabinet Bins 26, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 1/2 in, 11 in, 14 3/4 in, Bin Height 3 in, 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.