This item is Discontinued.

Weg Pump Mtr, 3ph, 50hp, 1770,230/460,326JP 05018OP3E326JP

Pump Mtr, 3ph, 50hp, 1770,230/460,326JP (Discontinued)

  • Mfr # 05018OP3E326JP
  • Zoro # G9960203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05018OP3E326JP
Zoro #
G9960203
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
8-1/4"
Shaft Dia.
1-1/4"
Length Less Shaft
22-11/16"
Overall Length
30-15/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
1701-1800
Nameplate RPM
1770
Voltage
208-230/460
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Duty
Continuous
Motor Bearings
Ball
Phase
3
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Sub Application
Close-Coupled Pump
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Inverter Rated
Yes
Motor Efficiency Group
Energy Efficient
Frame Material
Cast Iron
Motor Thermal Protection
None
Full Load Amps
133.0-120.0/60.2
Nominal Efficiency
93.0%
Motor Shaft Design
JP Threaded
Motor Frame Material
Cast Iron
Hz
60
Standards
UL Recognized, CSA Certified, CE Compliant

Description

Close-Coupled Pump Motor, 50, 1770, 208-230/460, 326JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 133.0-120.0/60.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 22 11/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.