This item is Discontinued.

Weg Pump Mtr, 3ph, 40hp, 3535,230/460,286JP 04036OP3E286JP

Pump Mtr, 3ph, 40hp, 3535,230/460,286JP (Discontinued)

  • Mfr # 04036OP3E286JP
  • Zoro # G9960237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04036OP3E286JP
Zoro #
G9960237
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
28-3/4"
Length Less Shaft
20-1/2"
Shaft Length
8-1/4"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
3001-3600
Nameplate RPM
3535
Voltage
208-230/460
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Sub Application
Close-Coupled Pump
Full Load Amps
102.0-92.2/46.1
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Hz
60
Standards
UL Recognized, CSA Certified, CE Compliant
Frame Material
Cast Iron
Phase
3
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Nominal Efficiency
91.7%
Inverter Rated
Yes
Motor Shaft Design
JP Threaded
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient

Description

Close-Coupled Pump Motor, 40, 3535, 208-230/460, 286JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 102.0-92.2/46.1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 20 1/2 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.