Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04018OP3E324JM
Zoro #
G9960264
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Dia.
1-1/4"
Shaft Length
5-1/4"
Overall Length
26-7/16"
Length Less Shaft
21-3/16"
Description
Close-Coupled Pump Motor, 40, 1775, 208-230/460, 324JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 109.0-98.8/49.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 21 3/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.