This item is Discontinued.

Weg Pump Mtr, 3ph, 15hp, 1765,230/460,254JP 01518OP3E254JP

Pump Mtr, 3ph, 15hp, 1765,230/460,254JP (Discontinued)

  • Mfr # 01518OP3E254JP
  • Zoro # G9960431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01518OP3E254JP
Zoro #
G9960431
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
15-15/16"
Overall Length
24-3/16"
Shaft Length
8-1/4"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
1701-1800
Nameplate RPM
1765
Voltage
208-230/460
Frame
254JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Duty
Continuous
Motor Bearings
Ball
Motor Application
Pump
Hz
60
Inverter Rated
Yes
Motor Shaft Design
JP Threaded
Motor Frame Material
Cast Iron
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
41.4-37.4/18.7
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized, CSA Certified, CE Compliant
Frame Material
Cast Iron
Ins. Class
F
Phase
3
Nominal Efficiency
91.0%
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, 15, 1765, 208-230/460, 254JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 41.4-37.4/18.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 15 15/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.