This item is Discontinued.

Weg Pump Motor, 3-Ph, 60 HP, 3550,230/460V 06036EP3E364JM-W22

Pump Motor, 3-Ph, 60 HP, 3550,230/460V (Discontinued)

  • Mfr # 06036EP3E364JM-W22
  • Zoro # G9960456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06036EP3E364JM-W22
Zoro #
G9960456
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
33"
Length Less Shaft
27-12/16"
Shaft Dia.
1-1/4"
Shaft Length
5-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
60
RPM Range
3001-3600
Nameplate RPM
3550
Voltage
208-230/460
Frame
364/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Duty
Continuous
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Shaft Design
JM Threaded
Motor Sub Application
Close-Coupled Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Cast Iron
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Motor Application
Pump
Frame Material
Cast Iron
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
149.0-135.0/67.5
Motor Thermal Protection
None
Hz
60
Motor Bearings
Ball
Phase
3
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Energy Efficient
Nominal Efficiency
93.0%

Description

Close-Coupled Pump Motor, 60, 3550, 208-230/460, 364/5JM, Shaft Dia. 1 1/4 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 149.0-135.0/67.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 27 12/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.