This item is Discontinued.

Weg Pump Mtr, 3ph, 40hp, 1770,230/460,324JM 04018EP3E324JM-W22

Pump Mtr, 3ph, 40hp, 1770,230/460,324JM (Discontinued)

  • Mfr # 04018EP3E324JM-W22
  • Zoro # G9960632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04018EP3E324JM-W22
Zoro #
G9960632
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5-1/4"
Shaft Dia.
1-1/4"
Length Less Shaft
22-14/16"
Overall Length
28-1/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
1701-1800
Nameplate RPM
1770
Voltage
208-230/460
Frame
324JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Nominal Efficiency
93.0%
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
None
Phase
3
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Bearings
Ball
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
105.0-95.2/47.6
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Frame Material
Cast Iron
Motor Shaft Design
JM Threaded
Hz
60
Ins. Class
F
Motor Frame Material
Cast Iron

Description

Close-Coupled Pump Motor, 40, 1770, 208-230/460, 324JM, Shaft Dia. 1 1/4 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 105.0-95.2/47.6, Ins. Class F, Inverter Rated Yes, Length Less Shaft 22 14/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.