This item is Discontinued.

Weg Pump Motor, 3-Ph, 30 HP, 1760,575V, 286JP 03018EP3H286JP-W22

Pump Motor, 3-Ph, 30 HP, 1760,575V, 286JP (Discontinued)

  • Mfr # 03018EP3H286JP-W22
  • Zoro # G9960693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03018EP3H286JP-W22
Zoro #
G9960693
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
8-1/4"
Overall Length
31-11/16"
Length Less Shaft
23-7/16"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
575
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Hz
60
Motor Application
Pump
Voltage Compatibility
575
Motor Shaft Design
JP Threaded
Motor Frame Material
Cast Iron
Full Load Amps
27.4
Motor Thermal Protection
None
Ins. Class
F
Motor Bearings
Ball
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
3
Frame Material
Cast Iron
Nominal Efficiency
92.4%
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Energy Efficient
Standards
UL Recognized, CSA Certified, CE Compliant

Description

Close-Coupled Pump Motor, 30, 1760, 575, 286JP, Shaft Dia. 1 1/4 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 27.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 7/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 92.4 Percent, Overall Length 31 11/16 in, Shaft Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.