Weatherstrip, Neoprene, 8'L x 2-1/4"W

  • Mfr # 3151DN896

  • Zoro # G9968156


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
84 in H Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3151DN896
Zoro #
G9968156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1 in
Overall Height
2 1/4 in
Flange Height
1/4 in
Overall Width
2 1/4 in
Flange Thickness
0.25 in
Flange Width
1 1/4 in
Insert Size - Maximum
1 in

Details

For Use With
84 in H Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Hardware
Included
Flange Finish
Anodized
Max. Door Gap
3/4 in
UL Fire Rating
UL10C
Flange Color
Dark Bronze
Fire Rated
3 hr
Insert Type
Flat
Sold As
Strip
Stays Flexible to
-40 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#6 x 5/8 in PHSMS
Gap - Maximum
3/4 in
Flange Projection
1/4 in
Includes Hardware
Hardware Included
Temperature - Maximum
40 Degrees F

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/4 in, Flange Thickness 0.25 in, Overall Length 8 ft, Overall Width 2 1/4 in, Overall Height 2 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/4 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #6 x 5/8 in PHSMS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.