10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # J810A
Zoro # G9968883
product price:Â $48.15
/eaKey Features
Overall Length
10 in
Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J810A
Zoro #
G9968883
UPC #
662679998776
Country of Origin
Spain
Dimensions
Overall Length
10 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Features
Light-Weight; Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin for Safety
Standards
ASME
Jaw Material
Steel
Material
Forged steel
Jaw Texture
Serrated
Non-Magnetic
No
Corrosion Resistant
Yes
Adjustable
Manual
Adjustment Type
Screw Mechanism
Tether Style
Tether Capable
Insulated
No
Finish
Natural
Description
Light weight aluminum for less job fatigue
Standard handle lengths with wide gripping surface for increased comfort and one hand operation
Forged steel jaw provides outstanding strength
Additional Features:
- Large knurl and power threads provide fast, positive jaw adjustment
- Graduation markings on hook jaw show approximate opening for pipe sizes
- Riveted jaw pin for safety
- Hanging hole for storage
- Field repairable by removing the rivet pin located on the bottom side of the jaw
- Replacement parts available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.