Slim Jim Step-On 18 gal Rectangular Slim-Profile Plastic Can, Beige, Foot Pedal, Plastic, 13 in

  • Mfr # 1883460

  • Zoro # G9970615


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
31 7/8 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1883460
Zoro #
G9970615
UPC #
086876223941
Country of Origin
United States

Dimensions

Height
31 7/8 in
Overall Width
13 in
Length
19-43/64 in
Container Depth
12 15/64 in
Depth
20 5/8 in

Details

Container Capacity
18 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Finish
Smooth
Features
Quiet and Controlled Lid
Lid Options
Lid Included
Container Basic Material
Plastic
Receptacle Container Style
Utility
Primary Container Color
Beige
Container Mounting Style
Free-Standing
Standards
FM Approved, OBRA, OSHA, REACH
For Use With Dolly Mfr. Model Number
No Dolly
Includes
Liner Retainer Band
Mobility
Stationary
Container Product Grouping
Step Can
Lid Connection
Hinged
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Caddy
Caddy Not Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Compatible Manufacturer Lid Part Number
Lid Included
Includes Dolly
Dolly Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Requires Rigid Liner
Rigid Liner Not Required

Description

Step Can, Rectangular, Flat, 18 gal, Tan, Height 31 7/8 in, Width/Diameter 19 1/2 in, Depth 20 5/8 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.