Designers Edge
Motion Light, 180 Degree, 70 ft., Wht, 6in W
Mfr # L6010WH
Zoro # G9971674
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 70 sq ft
- Voltage 120V AC
- Housing Finish White
- Lamp Type Halogen
- Socket Type Bi-Pin Halogen
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) 5.5PAR20/LED/F40/927-922/G/DIM 120V6/1FB
- NIGHTSTICK Intrinsically Safe Angle Light XPR-5568GX
- ILC Replacement for Therabulb 250 Watt 120 Volt Infrared replacement light bulb lamp WX-QYDJ-6
- LUMAPRO LUMAPRO LED Cord Reel Light 2YKP9
- MR BEAMS Wireless Motion LED Mini Spotlight, PK2 MB302
- COOPER LIGHTING Brz Motion Detect Head MS180
- DAKOTA ALERT Dakota Alert MAT Murs Alert Transmitter Several Mile Range DK-MAT
- MAXSA INNOVATIONS Anywhere Light in Bronze 40252
- POWERZONE Light Solar Motion Led 120L 12539
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze 2LBN1
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 43341
- Designers Edge Motion Sensor Lights and Kits