1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in

  • Mfr # 33HD77

  • Zoro # G9976206


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
99
Includes
(1) 1/2 in F x 3/8 in M Adapter, (1) 1/4 Drive Socket Spinner, (2) 1/4 in Drive Extensions 3 in, 6 in, (3) 3/8 in Drive Extension 3 in, 6 in, 10 in
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33HD77
Zoro #
G9976206
UPC #
190735812877
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
4 mm to 19 mm, 5/32 in to 1 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Deep Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, 13/16 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18mm, 19mm, Standard 6-Point:. 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Size
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, 13/16 in
Standard Socket Sizes
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Wrench Set
Number of Pieces
99
Includes
(1) 1/2 in F x 3/8 in M Adapter, (1) 1/4 Drive Socket Spinner, (2) 1/4 in Drive Extensions 3 in, 6 in, (3) 3/8 in Drive Extension 3 in, 6 in, 10 in
Finish
Chrome
Impact Rated
Not Impact Rated
Standards
ASME
Flex Socket Point Styles Included
None
Measurement Type
Metric, SAE
Tether Capable
Tether Capable
Sockets Included
(34) Deep 6-Point, Deep 12-Point, (53) Standard 6-Point, Standard 12-Point
Std. Socket Point Styles Included
6, 12
Deep Socket Point Styles Included
6, 12
Ratchets Included
Pear Head 5 1/2 in, 7 3/4 in, 10 in
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Reversing
Reversible
Number of Deep Sockets
34
Head Type
Standard
Tether Ready Sockets
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Number of Geared Teeth
84
Container Features
Dust Resistant
Number of Standard Sockets
53
Includes Wrenches
Wrenches Not Included
Head Shape
Pear
Tether Ready Drive Tools
Tether Capable
Minimum Arc Swing
5 Degrees
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
76 to 100
Locking
Locking Not Included
Socket Shape
12-Point, 6-Point, 8-Point
Includes Socket Bits
Socket Bits Not Included
Corrosion Resistant
Corrosion-Resistant
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Products By Industry
Electrical;General Approach
Includes Locking
Locking Not Included
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WESTWARD - 33HD77 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 33HD77 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes an extensive range of socket sizes from 4 mm to 19 mm and 5/32 in to 1 in, catering to both Metric and SAE measurements. The set features standard sockets with different point styles including 12-Point, 6-Point, and 8-Point shapes. Additionally, it offers deep sockets ranging from sizes such as the Deep 12-Point:3/8 in up to the Deep 6-Point:19mm.
Constructed from durable alloy steel, this socket wrench set is built for longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance which can contribute towards extending the lifespan of these tools. The head type is standard with a pear shape design that allows for better access in tight spaces while providing good grip during use.
This set comes complete with a total of ninety-nine pieces housed within a dust-resistant plastic case for easy storage and transportation. It includes three ratchets sized at Pear Head:51⁄2in,73⁄4in,and10in along with other drive tools like extensions and adapters making it suitable for diverse tasks requiring hand drive type operations. Despite not being impact-rated or insulated nor including flex sockets or wrenches,it does offer reversing functionality which can be beneficial during certain tasks.The tether capable feature adds convenience by allowing you to secure your tools when needed.This product adheres to ASME standards indicating its quality build and performance capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.