23 pc. 3/8 in. Dr. Metric Socket Set, 108 Gear Teeth, Ratchet, Extension
- Mfr # W38914
- Zoro # G123310854
product price:Â
$
81.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Impact Rated
No
Grade
Professional
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38914
- Zoro #
- G123310854
- UPC #
- 39564389146
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Impact Rated
- No
- Grade
- Professional
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Drive End Type
- Hex,Spark Plug
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W38914 is a comprehensive 23-piece 3/8-Inch drive metric socket set, meticulously designed to reduce fastener rounding. Crafted from chrome vanadium alloy steel, it ensures both strength and durability, while the polished nickel chrome plated finish resists corrosion. This set includes: 7 standard sockets, 7 deep sockets, 2 spark plug sockets, universal joint, 3/8-Inch drive quick release teardrop ratchet, 3 and 6-Inch extensions. 6 point standard socket sizes: 10, 11, 13, 14, 15, 16, 17 and 19mm. 6 point deep socket sizes: 10, 11, 12, 13, 14, 15, 16, 17 and 19mm. Spark plug socket sizes: 16 and 21mm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.