Chrome Series(R) Hi-Vis Cut Resistant Impact Gloves, TP-X(R) Palm, M

  • Mfr # 4027-M (8)

  • Zoro # G9983443


product price:  $58.19
/pr

Key Features

Color
High-Visibility Yellow/Navy Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
TP-X(R)
Application
Cut, Abrasion and Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4027-M (8)
Zoro #
G9983443
UPC #
815733018679
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Navy Blue
Cuff Style
Hook-and-Loop
Palm Material
TP-X(R)
Application
Cut, Abrasion and Impact Resistant
Finger Coverage
Full Finger
Insulated
No
Standards
CE 5, ISEA 5, CE 4541
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Glove Coating Coverage
Uncoated
Finger Material
TP-X(R)
ANSI/ISEA Cut Level
A8
Glove Coating Finish
None
Knuckle Padding Material
TPR
Coating Material
Uncoated
ANSI/ISEA Puncture Level
2
Lining
Unlined
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
20 N
Series
Chrome
Thumb Style
Reinforced
Hand
Right/Left
Suggested Use Environment
Dry, Light Oil and Oily
Weight
0.5 lb.
Finger Style
Full
ANSI Puncture Newtons
0
Back Material
TPR
Cut Resistant
Yes
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Uncoated
Stitching Material
Nylon
Glove Lining Material - Cut Resistant
SuperFabric(R)
ANSI/ISEA Cut Load
5,126 g
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Grams
5126
Brand and Series
HexArmor Chrome
Latex-Free
No
Glove Materials
SuperFabric(R)/TP-X
Touchscreen Compatible
No
Glove Liner Material
Cotton/Polyester
Silicone-Free
Yes
Anti-Static
No
Glove Material Color
High-Visibility Yellow
Glove Safety Features
High-Visibility
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Low-Profile Impact Protection
Yes
Includes Heat Pack Pocket
No
Includes ID Panel
No
Includes Keypad Nib
No
Touchscreen Nib
No
Reflective Backing
Yes
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
9 kN
Grip Coating Color
Yellow
Impact Protection Coverage
Knuckles
Knuckle Protection Material
TPR
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Windproof
No
Includes Red Palm
No
Includes Double Palm
Yes
Layered Palm Material
SuperFabric
Rope Channel Reinforcement
Yes
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Min. Temp.
32 Degrees F
ANSI/ISEA Impact Level
2
Glove Back Material
Spandex(R)
Waterproof
No
EN 388 Rating
4X41FP
Palm Style
Grip-Coated
Includes Padded Palm
No
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Lime/Blue
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
32 Degrees F
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime/Blue, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.