Box Step, 1 Steps, 500 lb Load Capacity, 11 3/4 in Overall Height, Plastic, Gray

  • Mfr # ST18-07

  • Zoro # G9995745


product price:  $67.85
/ea

Key Features

Base Depth
13 3/4 in
Bottom Width
19 1/2 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST18-07
Zoro #
G9995745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
13 3/4 in
Bottom Width
19 1/2 in
Overall Height
11 3/4 in
Top Step Depth
11 5/8 in
Top Step Height
11 1/2 in
Platform Depth
17-1/4 in
Step Width
19.3 in
Closed Depth
13.6 in
Overall Depth
13.9 in
Step Depth
13.9 in
Base Width
13.9 in
Reach Height - Maximum
7.5 ft
Standing Height - Maximum
11.5 in

Details

Item
Box Step
Color
Gray
Load Capacity
500 lb
Material
Plastic
Number of Steps
1
Step Stool Product Group
Box Step
Net Weight
9.1 lb
Finish
Smooth
Base Spread
13.8 in
Weight
9 lb
Nesting
Not Nestable
Includes Handrails
Handrails Not Included
Assembly
Assembled
Feet Material
Rubber
Stacking
Not Stackable
Load Capacity - Maximum
500 lb
Locking Mechanism
No Locking Mechanism
ANSI Duty Rating
Type IAA
Folding
Not Foldable
Feet Type
Slip-Resistant
Tread Type
Antislip
Shape
Rectangle
Product Type
Step Stool

Description

Step Stool Product Group Box Step, Number of Steps 1, Overall Height 11.5 in, Material Plastic, Load Capacity 500 lb, Top Step Height 11 1/2 in, Top Step Depth 11.6 in, Bottom Width 19 1/2 in, Base Depth 13 3/4 in, Color Gray, Finish Smooth, Closed Depth 13.6 in, Net Weight 9.1 lb, Step Width 19.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.