TouchNTuff 92-605, Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, XL, 100 PK

  • Mfr # 92-605

  • Zoro # G9996576


product price:  $22.29
/pk 100, $0.22/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-605
Zoro #
G9996576
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
4.00 to 4.99 mil
Cuff Thickness
4.7 mil
Finger Thickness
4.7 mil
Glove Length
12 in
Length
12 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
TouchNTuff 92-605
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Standards
Category III: AQL EN374 1.5, EN421
Resists
Chemicals
Aloe Inner Surface
No
Metal Detectable
No
Lining
Unlined
Application
Life Sciences, Food Processing, Machinery and Equipment, Automotive, Chemical
Features
Chemical-Resistant
Brand and Series
Ansell TouchNTuff 92-605
Double Gloving Method
Inner/Outer
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Included
Texture
Grain
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products