TouchNTuff 92-605, Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green

  • Mfr # 92-605

  • Zoro # G9996585


product price:  $22.29
/pk 100, $0.22/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-605
Zoro #
G9996585
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
L
Finger Thickness
4.7 mil
Cuff Thickness
4.7 mil
Glove Length
12 in
Length
12 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
L
Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
TouchNTuff 92-605
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Application
Life Sciences, Food Processing, Machinery and Equipment, Automotive, Chemical
Resists
Chemicals
Aloe Inner Surface
No
Metal Detectable
No
Standards
Category III: AQL EN374 1.5, EN421
Lining
Unlined
Features
Chemical-Resistant
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Double Gloving Method
Inner/Outer
Brand and Series
Ansell TouchNTuff 92-605
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Texture Location
Fingertips
Texture
Grain
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.