Apeiron 2.5W Screw Mount Light - Warm White - Polished Chrome Finish
- Mfr # APL-2W-30K-PW11
- Zoro # G414543695
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APL-2W-30K-PW11
- Zoro #
- G414543695
- UPC #
- -
- Country of Origin
- Unknown
Description
Apeiron 2.5W Screw Mount Light - Warm White - Polished Chrome Finish Since its introduction nearly a decade ago, Apeiron has been the undisputed go-to marine LED downlight. Apeiron fixtures offer the perfect blend of technical sophistication and elegance. The unique screw mount provides a removable bezel, as well as a reduced mounting depth for tighter mounting areas.Rugged Waterproof With a stainless steel construction and a titanium-coated trim bezel, expect an industry-leading fit and finish that will last. IP67 waterproof rated*. *IP67 rated. Not for use in submersible applications.Features: inherit; font-size: 14px; line-height: inherit; font-family: inHelvetica Neuein, Helvetica, Arial, sans-serif; font-optical-sizing: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; margin: 0px; padding: 0px 0px 0px 15px; vertical-align: baseline; list-style: disc; color: rgb37, 42, 47; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;'>Screw Mount - Removable bezel Use your existing wiring and switch Multiple color options - 1 fixture Simple 2-wire hookup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.