Shop I2SYSTEMS

Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish

  • Mfr # A526-11AAG
  • Zoro # G808640184

product price: 
$
176.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A526-11AAG
Zoro #
G808640184
UPC #
-
Country of Origin
United States

Description

Apeiron Pro XL A526 - 6W Spring Mount Light - Cool White - Polished Chrome Finish The Apeiron PRO XL is the world's most technologically advanced Marine LED downlight. Truly a first of its kind. Now with the 6-inch round spring mounted light, you have the perfect fixture for larger areas and vessels. More light coverage, less fixtures, all PRO features. Rugged Waterproof With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*. *IP67 rated. Not for use in submersible applications. Features: Spring Mount Use your existing wiring and switch Multiple color options - 1 fixture Simple 2 wire hookup 6 in. Round 1.3 in. Deep LED Marine Grade Refit friendly Power: 6W Beam Angle: 120° Typical Applications: Hardtop Arch Cockpit Courtesy Pilot House

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.