Shop I2SYSTEMS
Create Account
Apeiron PRO A503, 3W Spring Mount Light, Round, Cool White, White Finish
- Mfr # A503-31AAG
- Zoro # G311118545
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A503-31AAG
- Zoro #
- G311118545
- UPC #
- -
- Country of Origin
- United States
Description
Apeiron PRO A503 - 3W Spring Mount Light - Round - Cool Whit? - White FinishThe Apeiron PRO 3W is the world's most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology. Built with True-to-Life Color. With 90+ color rendering CRI , engineered optics, and i2Sync Technology, expect beautiful, consistent white light. 1% DimmingSmoothly dim to a low-level, 1% intensity using our LightLink Dimmers or most any 3rd party lighting system. 3-Color Option w/ DimmingWith the click of your dimmer switch, simply select, then dim White, Red, and a Third color choice. Powered by award-winning i2Wave Technology.Rugged & WaterproofWith stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*.*IP67 rated. Not for use in submersible applications.Features:Spring Mount. Use your existing wiring and switchMultiple color options - 1 fixtureSimple 2 wire hookup3.15'' Round1.37'' DeepLEDMarine GradeRefit friendlyPower: 3WBeam Angle: 120 DegTypical Applications:HardtopArchCockpitCourtesyPilot House
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.