Apeiron A1110Z 4.5W Spring Mount Light - Round - Warm White - Polished Chrome Finish
- Mfr # AP-4W-30K-PW11
- Zoro # G314543733
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP-4W-30K-PW11
- Zoro #
- G314543733
- UPC #
- -
- Country of Origin
- Unknown
Description
Apeiron A1110Z 4.5W Spring Mount Light - Round - Warm White - Polished Chrome Finish Since its introduction nearly a decade ago, Apeiron has been the undisputed go-to marine LED downlight. Apeiron fixtures offer the perfect blend of technical sophistication and elegance. Now with a swivel option.Features: Advanced Optics - Even light, with no LED indotsin or pixelation, provides the halogen look without the heat and 1/5th the power load. Dimmable - Using i2Systems LightLink dimmers, experience simple LED dimming at the push of a button. Rugged Waterproof - With a stainless steel construction and a round bezel, expect an industry-leading fit and finish that will last IP67 waterproof rated. Simple to Install - The convenient spring clip design makes installation fast and easy. Applications: General Lighting Soffit Pilot House Mezzanine Hardtop Specifications: Light Color: Warm white Finish Color: Polished chrome finish Bezel Shape: Round Input Voltage: 9-30V DC Input Power: 4.5 Watts Lumens: 106 LMS typ. @ 3000 degreesK Efficiency: 31 LMS / W typ. @ 3000 degreesK Beam Angle: 120 degrees fixed, 60 degrees swivel Operating Temp: -20 degreesC to 40 degreesC Max. Case Temp: 50 degreesC IP Rating: IP67 Wiring: 18in Twisted 18 AWG Housing: Stainless steel trim, anodized aluminum housing Lens: Tempered glass with diffuser
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.