Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Black, L 12 PK

  • Mfr # 100014

  • Zoro # G711254140


product price: $12.39
/pk 12, $1.03/ea

Key Features

Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100014
Zoro #
G711254140
UPC #
850040513820
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Black

Description

i9 Essentials PU-Coated work gloves protect your hands while youre hard at work. The Polyurethane palm coating resists punctures, cuts, snags, and abrasion, all while keeping your hands dry. The lightweight, breathable fabric keeps your hands comfortable and dry. These gloves are ideal for farming, gardening, landscaping, cleaning, automotive use, and more. Its Material is cool and offers comfort and grip.


  • •FIRM GRIP GLOVES: The ultra-thin polyurethane coating provides exceptional durability and grip. Your hands can feel everything, and the polyurethane coating on the palm and fingers makes it easy to hold on to things.
  • •BREATHABLE AND COMFORTABLE: The seamless knitted outer shell of these black nylon gloves for work provides excellent comfort, finger dexterity, and breathability. These gloves are far more durable than any average pair of cotton gloves.
  • •WASHABLE/REUSEABLE: Our Polyurethane Coated work gloves men should be washed in tempered water that is not hotter than 104 degrees Fahrenheit (40 degrees Celsius). It's best to use non‐ionic laundry soap or detergent. Wash for 5‐10 minutes on a cycle. Rinse well with cold water. Tumble dry at a temperature of no more than 140°F (60°C).
  • •ELASTIC WRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
  • •MULTIPLEPURPOSE USE: Ideal for general light to medium duty tasks in dry and slightly wet/oily conditions, such as general purpose, DIY, Assembly, Auto Repairing, Warehouse, Home Improvement, Yard, Gardening, and Cleaning. Not Recommended for heavy-duty work and any heavy oily/wet conditions.
  • •WORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 12 Pairs.
  • •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.