Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Connector Cleaners

  • Mfr # 7104

  • Zoro # G422705979


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104
Zoro #
G422705979
UPC #
-
Country of Origin
United States

Description

Fiber Optic Cleaner Tool, Connector Type MT, Head Type Straight, Number of Cleaning Cycles 525, Application Cleaning Multi-Fiber Connectors and Adapters, Cleaning Cloth Included No, Features Compact and Lightweight, ISO 12103-1 Rated for Arizona Road Dust, Meets IEC-61300-3-35 and IEC-TSB-XYZ, Non-Fraying Cloth Design, Oil, and Grease, Quickly Removes Dirt, Dust, RoHS Compliant, For Use With MT (Mechanical Transfer) Ferrule-Based Multifiber Connectors, Product Type Fiber Optic Cleaner Pen

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.