
IBM System Storage SAN24B-4 Express - 8.48-Gbit/s - 8 Fiber Channel PortsSFP - Manageable - 1U - 1 Year (Discontinued)
- Mfr # 2498-B24
- Zoro # G2556822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2498-B24
Zoro #
G2556822
UPC #
-
Country of Origin
Unknown
Dimensions
Width
16.9"
Depth
12.1"
Height
1.7"
Details
Product Type
Fibre Channel Switch
Management Port
Yes
Input Voltage
110 V AC, 220 V AC
Compatible Rack Unit
1U
Manageable
Yes
Expansion Slot Type
SFP
Package Contents
IBM System Storage SAN24B-4 Express switch with 24 ports, 8 ports activated, Hardcopy Installation Guide, CD-ROM (with manuals), Service and wrap tools, SFP extraction tool, 110 volt power cord for rack installation, Rail kit
Number of Fibre Channel Ports
8
Number of SFP Slots
8
Fiber Channel Port Type
F_Port, FL_Port, E_Port, M-Port
Data Transfer Rate
8.48-Gbit/s
Certifications & Standards
CE, TUV GS, C-Tick, GOST, NEMKO, CB, CSA C22.2 No. 60950 Third Edition
Description
The IBM brand San24B-4 24/8 Switch has a width of 16.9", a depth of 12.1", and a height of 1.7". It is a Fibre Channel Switch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.