TotalStorage LTO Ultrium 3 Tape Cartridge
- Mfr # 24R1922
- Zoro # G710750186
product price:Â
$
43.29
/ea
Key Features
Storage Capacity
800 GB
Depth
0.9"
Width
4.2"
Height
4"
Native Storage Capacity
400 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24R1922
- Zoro #
- G710750186
- UPC #
- 435437693
- Country of Origin
- Japan
- Item
- Data Cartridge
- Storage Capacity
- 800 GB
- Native Storage Capacity
- 400 GB
- Tape Technology
- LTO-3
Dimensions
- Depth
- 0.9"
- Width
- 4.2"
- Height
- 4"
- Tape Length
- 2230.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.