This item is Discontinued.

Ibm X3650 M5 Chassis 8X2.5 No Cpu/Ps/Mem 5462AC1

X3650 M5 Chassis 8X2.5 No Cpu/Ps/Mem (Discontinued)

  • Mfr # 5462AC1
  • Zoro # G2519558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5462AC1
Zoro #
G2519558
UPC #
883436647021
Country of Origin
Unknown

Dimensions

Depth
31.5"
Height
3.4"
Width
17.5"

Details

Compatibility
Product Type
Server
Operating System
No

Description

This is an IBM brand X3650 M5 Chassis 8X2.5 No Cpu/Ps/Mem. It has a depth of 31.5", a height of 3.4", a width of 17.5", and a product type of server. It does not come with an operating system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.