Cable Tie, 14-1/2 in L, Black, Nylon 6/6, 50 lb Strength

  • Mfr # ICT-50LB

  • Zoro # G015191929


product price:  $53.39
/ea

Key Features

Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICT-50LB
Zoro #
G015191929
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
14-1/2 in

Details

Item
Cable Tie
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.