This item is Discontinued.

Icc 10FT Cat5E PC Gray ICPCSJ10GY

10FT Cat5E PC Gray (Discontinued)

  • Mfr # ICPCSJ10GY
  • Zoro # G609850140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICPCSJ10GY
Zoro #
G609850140
UPC #
633758013048
Country of Origin
Taiwan, Province of China

Description

Grey 10 ft Cat5e Patch Cable- Performance, Design, and Value- 100 % Factory Tested - 50 Micro Inch Gold plated contacts - Exceeds ANSI/TIA/EIA-568B.2 connecting hardware requirements - Ultra Slim Low Profile boots for high density applications, no width wasted on boot- Backwards compatible to all lower rated category components- Constructed with Ultra Flexible, EZ release, Snag Free Molded Strain relief - Stranded bare 24 AWG copper wire no substandard tinned copper materials used - Safety: UL listed with 94V-0 rated plugs, CSA, CMG, FT4 Flame rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.